Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TMI, LLC Dock Curtain Roll, Clear Vinyl, 0.08 in. Thick

Catalog No. 5000516202
Encompass

This clear vinyl replacement dock curtain roll is designed for standard duty applications. It measures 8 inches wide and 8 feet long with a thickness of 0.08 inches, providing clear transparency and a smooth style suitable for various industrial settings.

  • Clear transparency
  • Smooth style for ease of use
  • Standard mount type for versatile installation
  • Suitable for standard duty strip applications
  • Made from durable vinyl material
  • Measures 8 in. wide and 8 ft. long
  • Features a 0.08 in. thickness

Catalog No. 50-005-16202 Supplier MSC Supplier No. 86451986
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This clear vinyl replacement dock curtain roll is designed for standard duty applications. It measures 8 inches wide and 8 feet long with a thickness of 0.08 inches, providing clear transparency and a smooth style suitable for various industrial settings.

  • Clear transparency
  • Smooth style for ease of use
  • Standard mount type for versatile installation
  • Suitable for standard duty strip applications
  • Made from durable vinyl material
  • Measures 8 in. wide and 8 ft. long
  • Features a 0.08 in. thickness

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.