Learn More
Meccanica GM™ Prefilled 60 mL Formalin Container
Description
- Reduces or eliminates exposure to formalin
- Reduces exposure to harmful vapors
- Comes in a variety of colored caps for easy specimen identification
- Security seal
- Dual Chamber keeps formalin trapped until container is activated
Specifications
Specifications
| Sterility | Non-sterile |
| Capacity (Metric) | 60 mL |
| Closure Material | Polypropylene |
| Closure Type | Threaded Cap |
| Color | Blue |
| For Use With (Application) | Pathology Specimens |
| Height (English) | 2.5 in. |
| No. per Case | 192/Cs. |
| No. per Pack | 48/Pk. |
| Width (English) | 1.75 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.