Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Meccanica GM™ Prefilled 60 mL Formalin Container
Description
- Reduces or eliminates exposure to formalin
- Reduces exposure to harmful vapors
- Comes in a variety of colored caps for easy specimen identification
- Security seal
- Dual Chamber keeps formalin trapped until container is activated
Specifications
Specifications
| Sterility | Non-sterile |
| Capacity (Metric) | 60 mL |
| Closure Material | Polypropylene |
| Closure Type | Threaded Cap |
| Color | Yellow |
| For Use With (Application) | Pathology Specimens |
| Height (English) | 2.5 in. |
| No. per Case | 192/Cs. |
| No. per Pack | 48/Pk. |
| Width (English) | 1.75 in. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?