Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger RAE Preformed Thermoplastic Pavement Markings, Yellow, 90 mil, Lines, 48/Pk.

Catalog No. 502784828
Encompass_Preferred

These preformed thermoplastic pavement markings offer a durable, high-visibility solution for exterior road safety and traffic control. Engineered for straightforward installation using a propane hand torch, these lines eliminate the need for specialized melting equipment. The material integrates premium glass beads throughout to provide superior reflectivity in both day and night conditions.

  • Color: Yellow
  • Thickness: 90 mil
  • Line dimensions: 10.16 cm (4 in.) wide by 0.91 m (3 ft.) long
  • Application method: Hand torch
  • Minimum application temperature: 0°C (32°F)
  • Skid resistant surface
  • Meets multiple industry standards including ASTM D 4592, ASTM D 6628, and AASHTO M-249
  • Shelf life: 2 yr
  • Zero VOC content

Catalog No. 50-278-4828 Supplier Grainger Supplier No. 18E633
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These preformed thermoplastic pavement markings offer a durable, high-visibility solution for exterior road safety and traffic control. Engineered for straightforward installation using a propane hand torch, these lines eliminate the need for specialized melting equipment. The material integrates premium glass beads throughout to provide superior reflectivity in both day and night conditions.

  • Color: Yellow
  • Thickness: 90 mil
  • Line dimensions: 10.16 cm (4 in.) wide by 0.91 m (3 ft.) long
  • Application method: Hand torch
  • Minimum application temperature: 0°C (32°F)
  • Skid resistant surface
  • Meets multiple industry standards including ASTM D 4592, ASTM D 6628, and AASHTO M-249
  • Shelf life: 2 yr
  • Zero VOC content

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.