Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger RAE Pavement Line Rolls, Thermoplastic, 90 mil, 24 in. x 30 ft., 1 ea.

Catalog No. 502784647
Encompass_Preferred

These preformed thermoplastic pavement marking rolls provide a durable and long-lasting solution for high-traffic roadway, intersection, and parking lot applications. Designed for exterior use on pavement, this material offers skid resistance and is activated via heat for straightforward installation.

  • Application method: Hand torch or propane torch
  • Application temperature range: 32 °F to 275 °F
  • Dry time: 2 min
  • Dimensions: 24 in. x 30 ft.
  • Coverage: 60 sq. ft. per pack
  • Standards: AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, and ASTM E 303
  • Material: Thermoplastic
  • VOC content: 0 g/L
  • Shelf life: 2 yr

Catalog No. 50-278-4647 Supplier Grainger Supplier No. 18E674
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These preformed thermoplastic pavement marking rolls provide a durable and long-lasting solution for high-traffic roadway, intersection, and parking lot applications. Designed for exterior use on pavement, this material offers skid resistance and is activated via heat for straightforward installation.

  • Application method: Hand torch or propane torch
  • Application temperature range: 32 °F to 275 °F
  • Dry time: 2 min
  • Dimensions: 24 in. x 30 ft.
  • Coverage: 60 sq. ft. per pack
  • Standards: AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, and ASTM E 303
  • Material: Thermoplastic
  • VOC content: 0 g/L
  • Shelf life: 2 yr

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.