Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger RAE Products and Chemicals Corp. Preformed Thermoplastic Pavement Markings, Yellow, 90 Mil, 30 ft, 3/Pk.

Catalog No. 502784710
Encompass_Preferred

These durable preformed thermoplastic pavement marking rolls are designed for high-visibility line, box, and zone striping applications. Engineered for exterior use on asphalt and concrete surfaces, the material features integrated glass bead technology for immediate and continuing retroreflectivity. These markings provide a skid-resistant, resilient finish capable of withstanding heavy urban traffic and severe weather conditions without fading or lifting.

  • Durability: Highly resistant to sunlight, oil, gasoline, salt, and adverse weather.
  • Skid Resistance: Engineered with a significant skid-resistant finish to improve safety.
  • Easy Installation: Applied via heat fusion using a propane torch with no primers or sealers required.
  • Compliance: Conforms to AASHTO M-249 and Manual on Uniform Traffic Control Devices (MUTCD) standards.
  • Specifications: 4 in. width, 30

Catalog No. 50-278-4710 Supplier Grainger Supplier No. 18E661
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These durable preformed thermoplastic pavement marking rolls are designed for high-visibility line, box, and zone striping applications. Engineered for exterior use on asphalt and concrete surfaces, the material features integrated glass bead technology for immediate and continuing retroreflectivity. These markings provide a skid-resistant, resilient finish capable of withstanding heavy urban traffic and severe weather conditions without fading or lifting.

  • Durability: Highly resistant to sunlight, oil, gasoline, salt, and adverse weather.
  • Skid Resistance: Engineered with a significant skid-resistant finish to improve safety.
  • Easy Installation: Applied via heat fusion using a propane torch with no primers or sealers required.
  • Compliance: Conforms to AASHTO M-249 and Manual on Uniform Traffic Control Devices (MUTCD) standards.
  • Specifications: 4 in. width, 30

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.