Learn More
Description
- Ultra-Smooth, beveled-edge finish
- Snag-Free
- Guaranteed free from defect
- Engineered to exact standards
- Large rings for comfort and ease of use
- Corrosion protected by passivation and ultrasonic cleaning
- Properly tempered - Rockwell Hardness (HRC): 40-45
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
Specifications
Specifications
| Grade | Premium |
| Length (English) | 4.5 in. |
| Length (Metric) | 11.43 cm |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
| For Use With (Application) | Cutting and dissecting tissue and material like guaze, surgical drapes, sutures, or tubing |
| Tip Style | Sharp/Blunt |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.