Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design Premier Halsted Mosquito Forceps with Fine Point

Catalog No. 22079750 Shop All Surgical Design Products
Change view
Click to view available options
Length (Metric):
12.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-079-750 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-079-750 Supplier Surgical Design Supplier No. GM162SF
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Surgical Design™ Premier Halsted Mosquito Forceps with Fine Point are used to clamp and regulate the flow of blood in larger vessels. Blood flow is controlled by the ratcheted-locking mechanisms found near the rings. These multipurpose forceps are known for their fine tips and fully serrated jaws.

  • Surgical Design™ Premier line exceeds performance and quality expectations. Guaranteed.
  • Ultra-Smooth, Beveled-Edge Finish
  • Snag-Free
  • Unbelievable Workmanship – Guaranteed Free From Defect
  • Engineered to Exact Standards
  • Large rings for comfort and ease of use
  • Corrosion protected by passivation and ultrasonic cleaning
  • Properly Tempered - Rockwell Hardness (HRC): 40-45
  • Sterilizable by EtOH/Gamma Radiation
  • Fully autoclavable

Specifications

Product Type Ratcheted Forceps
Material Surgical Grade Stainless Steel
Finish Satin/Anti-Glare
For Use With (Application) Multipurpose
Grade Premium
Quantity 12
Style Hemostatic
Tip Style Curved, Fine Point
Length (English) 5 in.
Length (Metric) 12.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.