Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design Premier Kelly Forceps

Catalog No. 22079752 Shop All Surgical Design Products
Change view
Click to view available options
Tip Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
22-079-752 Curved
22-079-751 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-079-752 Supplier Surgical Design Supplier No. GM164S
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Surgical Design™ Premier Kelly Forceps are used to clamp and regulate the flow of blood in larger vessels. Blood flow is controlled by the ratcheted-locking mechanisms found near the rings. These multipurpose forceps are know for their fine tips and half-serrated jaws.

  • Surgical Design™ Premier line exceeds performance and quality expectations. Guaranteed.
  • Ultra-Smooth, Beveled-Edge Finish
  • Snag-Free
  • Unbelievable Workmanship – Guaranteed Free From Defect
  • Engineered to Exact Standards
  • Large rings for comfort and ease of use
  • Corrosion protected by passivation and ultrasonic cleaning
  • Properly Tempered - Rockwell Hardness (HRC): 40-45
  • Sterilizable by EtOH/Gamma Radiation
  • Fully autoclavable

Specifications

Product Type Ratcheted Forceps
Material Surgical Grade Stainless Steel
Finish Satin/Anti-Glare
For Use With (Application) Multipurpose
Grade Premium
Quantity 12
Tip Style Curved
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.