Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Premier Mayo Dissecting Scissors

Catalog No. 22079745 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-079-745 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-079-745 Supplier Surgical Design™ Supplier No. GM121S
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Surgical Design™ Premier Mayo Dissecting Scissors are used to cut dense and deep tissue as well as cut materials such as cotton, guaze, needles, sutures and more.

  • Ultra-smooth, beveled-edge finish
  • Snag-free
  • Guaranteed free from defect
  • Large rings for comfort and ease of use
  • Corrosion protected by passivation and ultrasonic cleaning
  • Properly tempered - Rockwell Hardness (HRC): 40-45
  • Sterilizable by EtOH/Gamma Radiation
  • Fully autoclavable

Specifications

Product Type Dissecting Scissors
Grade Premium
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Material Stainless Steel
Autoclavable Autoclavable
For Use With (Application) Cutting dense and deep tissue as well as materials such as cotton, guaze, needles, sutures and more.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.