Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Premium Adson Dressing Forceps 4.75 in. German Steel

Catalog No. 13820073 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
12 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13-820-073 12 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-820-073
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Premium adson dressing forceps are for holding and manipulating delicate tissues.

Micro-Adson forceps are for holding and manipulating delicate tissues. These forceps have a wide, flat thumb grasp area that is commonly serrated. The jaws are short and the tips are extremely narrow.

  • Stainless steel construction
  • Straight, fine tip
  • Dressing forceps - serrated teeth
  • Delicate-Very easy to press together to avoid nerve pain
  • Passivated
  • Can be sterilized by ETO/Gamma/Autoclavable methods

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type Dressing forceps
Autoclavable Autoclavable
Color Silver
Material Stainless Steel
For Use With (Application) Dissecting application
Latex Free Yes
Quantity 1
Size 4.75 in.
Teeth Count Serrated
Tip Style Fine Tip
Length (English) 4.75 in.
Length (Metric) 12 cm
Weight (Metric) 50 g
Electrical Requirements No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.