Learn More
Description
- Precision-drawn capillary glass for batch-to-batch consistency
- Fire-polished ends help prevent damage to electrode-holder gaskets
- Cleaned with deionized water and packed in dust-free containers
- Available outer diameters: 1.0, 1.2, 1.5, and 2.0 mm
- Borosilicate composition: 81% SiO2, 13% B2O3, 4% Na2O, and 2% Al2O3
- Softening temperature: 821 °C
- Dielectric constant: 4.6
- Tolerance: ±0.10 mm
Specifications
Specifications
| Diameter (Metric) Outer | 1.5 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Includes | Filament |
| Tube Style | Standard Wall |
| Color | Clear |
| Length (Metric) | 100 mm |
| Disposable | Single-use |
| For Use With (Equipment) | Capillary |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.