Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Warner Instruments™ Premium Borosilicate Capillary Glass

Catalog No. BTX640804 Shop All BTX Harvard Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
75 mm
100 mm
Tube Style:
Standard Wall
Theta
Thin Wall
Includes:
Filament
No Filament
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tube Style Includes
BTX640804 100 mm Thin Wall Filament
BTX640793 100 mm Standard Wall Filament
BTX640810 100 mm Theta No Filament
BTX640792 75 mm Standard Wall Filament
BTX640772 100 mm Standard Wall No Filament
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. BTX640804 Supplier Warner Instruments™ Supplier No. 640804
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This glass is precision drawn to insure reliability and consistency from batch to batch. Warner capillary glass is known worldwide for its consistent high quality.

  • Precision-drawn capillary glass for batch-to-batch consistency
  • Fire-polished ends help prevent damage to electrode-holder gaskets
  • Cleaned with deionized water and packed in dust-free containers
  • Available outer diameters: 1.0, 1.2, 1.5, and 2.0 mm
  • Borosilicate composition: 81% SiO2, 13% B2O3, 4% Na2O, and 2% Al2O3
  • Softening temperature: 821 °C
  • Dielectric constant: 4.6
  • Tolerance: ±0.10 mm

Specifications

Diameter (Metric) Outer 1.5 mm
Material Borosilicate Glass
Sterility Non-sterile
Includes Filament
Quantity 225/Pk.
Tube Style Thin Wall
Color Clear
Length (Metric) 100 mm
Disposable Single-use
For Use With (Equipment) Capillary
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.