Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kishigo Premium Brilliant Series™ Ladies Fitted Vest

Catalog No. 19220872
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Length (Metric):
69.85 cm
Size (Metric) Chest:
10.16 to 15.24 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (Metric) Size (Metric) Chest
19-220-872 Small 69.85 cm 10.16 to 15.24 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-220-872 Supplier Kishigo Supplier No. 1521S
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Features extra reflective piping, form fittedness for ladies.

  • Ultra-Cool™ 100% polyester mesh construction
  • Back, sides with lightweight solid front
  • Zipper front closure
  • High performance reflective material (Width: 2 in.)
  • Trim, reflective piping around arms, down sides for added low light visibility
  • Waist cinches to ensure perfect fit

Pockets:

  • Two hidden lower outside slash pockets with zipper closures
  • One inside ergonomically positioned lower left radio pocket with flap

Specifications

Closure Type Zipper
Certifications/Compliance ANSI 107 Type R, Class 2 Compliant
Color Lime
Size Small
Material Polyester, Polyester Mesh
Length (English) 27.5 in.
Length (Metric) 69.85 cm
Size (English) Chest 4 to 6 in.
No. of Pockets 3
Size (Metric) Chest 10.16 to 15.24 cm
Tape Type Reflective (Width: 2 in.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.