Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ Premium Coverglass
SDP

Catalog No. STCV102450E
Change view
Click to view available options
Dimensions (L x W):
24 x 30 mm
24 x 40 mm
24 x 50 mm
24 x 55 mm
24 x 60 mm
Quantity:
10 oz./Cs.
20 oz./Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
STCV102450E 24 x 50 mm 20 oz./Cs.
STLSL102430 24 x 30 mm 10 oz./Cs.
STLSL102440 24 x 40 mm 10 oz./Cs.
STLSL102450 24 x 50 mm 10 oz./Cs.
STLSL102455 24 x 55 mm 10 oz./Cs.
STLSL102460 24 x 60 mm 10 oz./Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. STCV102450E Supplier StatLab™ Supplier No. CV102450E
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

StatLab™ Premium Coverglass is well-suited for automated coverslippers or manual microscopy.

  • Made from pure white borosilicate glass, StatLab's high-quality coverglass is especially well-suited for use in automated coverslippers.
  • Precisely-cut rectangular coverglass features consistency and reliability for all laboratory microscopy applications.

Specifications

Product Type Coverslip
Material Borosilicate Glass
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 24 x 50 mm
Sterility Non-sterile
For Use With (Application) All Laboratory Microscopy Applications
Quantity 20 oz./Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.