Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Unibor™ Premium Gel Hand Sanitizer

Catalog No. 19350102
Change view
Click to view available options
Volume (Metric):
100 mL
3.79 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19-350-102 100 mL
19-350-105 3.79 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
  • Not for consumption
  • Flammable
Catalog No. 19-350-102 Supplier Unibor™ Supplier No. UHS338
Add to Cart
Add to Cart
This item is not returnable. View return policy
  • Not for consumption
  • Flammable

Gel hand sanitizer with green tea extract is effective, safe, and leaves your hands feeling soft. Trusted by hospitals, schools, and governments worldwide.

  • Regulary tested for effectiveness against pathogens
  • Produced with green tea extract and other moisturizing ingredients
  • Fully registered with the US FDA, Korean KFDA, EU, Health Canada, and many more
  • Free of harmful ingredients - tested annually by independent labs
  • Available in small flip cap bottles and 3 pump bottle sizes

Specifications

Product Type Hand Sanitizer Gel
Color Clear
Certifications/Compliance FDA Registered OTC Monograph, Part333A
For Use With (Application) Eliminating Germs on Hands
Packaging Squeeze Bottle Flip Cap
Volume (English) 3.4 oz.
Volume (Metric) 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.