Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Premium High Polish Stitch/Snip Scissors 4.5in

Catalog No. 13820067 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
4.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13-820-067 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-820-067
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These scissors have a small hook shaped tip on one blade that slides under sutures to slightly lift them before cutting for removal.

Fisherbrand™ Stitch/Snip Scissors (High Polish) are primarily used for suture removal. These scissors have a small hook shaped tip on one blade that slides under sutures to slightly lift them before cutting for removal. This hook also holds the suture so it does not slip off the blade of the scissors prior to cutting. High Degree of Precision and Flexibility while conducting the Clinical Procedure. Highly polished finish. Premium Quality Stainless Steel with Superior Craftsmanship.

  • Length: 4.5 in.
  • Product Conforms to ISO 9001
  • Manufactured from AISI 420 Stainless Steel.

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type Suture Scissors
Blade Style Hook
Grade Surgical
Length (English) 4.5 in.
Length (Metric) 11.4 cm
Material Stainless Steel
Autoclavable Autoclavable
For Use With (Application) Sutures
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.