Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Air-Tite™ Premium Hypodermic Needles for Lab/Vet Use

Catalog No. 14817104 Shop All Air-Tite Products
Change view
Click to view available options
Needle Gauge:
16 G
18 G
22 G
Length (English) Needle:
1.5 in.
3 in.
4 in.
5 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
14-817-104 16 G 1.5 in.
14-817-100 18 G 3 in.
14-817-103 16 G 3 in.
14-817-102 22 G 4 in.
14-817-101 22 G 3 in.
14-817-105 16 G 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 14-817-104 Supplier Air-Tite™ Supplier No. N16112
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile, disposable needles for laboratory and veterinary use

Ideal for laboratory and veterinary use; sterile and disposable.

  • Stainless-steel
  • Regular-wall design needles; all have 12° regular bevel and tri-bevel points
  • High-density polypropylene hub fits any Luer-Lok™ or Luer-Slip syringe tip
  • Come in strips of individual blister packs

Specifications

Material HDPP (Hub), PES
Needle Gauge 16 G
Diameter (English) Outer 0.065 in.
Diameter (Metric) Outer 1.66 mm
Length (English) Needle 1.5 in.
Product Type Hypodermic Needle
Needle Point Style 12° Regular Bevel and Tri-bevel Points
Connection Type Luer Lock, Luer Slip
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.