Learn More
Description
Ideal for laboratory and veterinary use; sterile and disposable.
- Stainless-steel
- Regular-wall design needles; all have 12° regular bevel and tri-bevel points
- High-density polypropylene hub fits any Luer-Lok™ or Luer-Slip syringe tip
- Come in strips of individual blister packs
Specifications
Specifications
| Material | HDPP (Hub), Stainless Steel |
| Needle Gauge | 16 G |
| Diameter (English) Outer | 0.065 in. |
| Diameter (Metric) Outer | 1.66 mm |
| Length (English) Needle | 5 in. |
| Product Type | Hypodermic Needle |
| Length (Metric) Needle | 127 mm |
| Needle Point Style | 12° Regular Bevel and Tri-bevel Points |
| Connection Type | Luer Lock, Luer Slip |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.