Learn More
Description
- Contains rounded, blunt tips
Specifications
Specifications
| Blade Material | Stainless Steel |
| Blade Style | Straight, Rounded Tips |
| Color Code | Gray |
| Color-coded | No |
| Grade | Premium |
| Handle Material | Stainless Steel |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Material | Stainless Steel |
| Plug Type | US-style |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
