Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Premium Microscope Slide Box, 100-Place, Cork, Black PROMO

Catalog No. 22267294PM
Change view
Click to view available options
Length (English):
8.18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-267-294PM 8.18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-267-294PM Supplier Fisherbrand™ Supplier No. HS15994GFPM

100-Slide capacity

  • Molded, rigid boxes securely hold slides in grooved slots
  • Both the lining and the slots are numbered to correspond to the slide inventory sheet
  • Box is lined with cork
  • Lid closes securely with a rust-resistant, nickel-plated, clasp and pin hinge
  • Stackable

Specifications

Type Slide Box
Slide Capacity 100
Closure Type Hinged
Color Black
Depth (English) 6.75 in.
Depth (Metric) 17.1 cm
Device Holds Slides
For Use With (Equipment) Microscope Slide
Height (English) 1.3 in.
Height (Metric) 3.3 cm
Includes Numbered slots
Length (English) 8.18 in.
Length (English) Slide 3 in.
Length (Metric) 208 mm
Length (Metric) Slide 25 x 75 mm
Material Polystyrene
Width (English) 8.75 in.
Width (English) Slide 1 in.
Width (Metric) 22.22 cm
Width (Metric) Slide 25 x 75 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.