Learn More
Description
- Molded, rigid boxes securely hold slides in grooved slots
- Both the lining and the slots are numbered to correspond to the slide inventory sheet
- Friction-fit cover closes easily and allows for easy access to slides
- Features a thumb-latch lock mechanism for additional security
- Stackable
Specifications
Specifications
| Type | Slide Box |
| Slide Capacity | 25 |
| Closure Type | Friction-Fit Lid |
| Color | White |
| Device Holds | 25 Slides |
| Dimensions (L x W x H) | 141 x 88 x 35 mm |
| For Use With (Application) | Safely storing or transporting microscope slides |
| For Use With (Equipment) | Standard 25 x 75 mm (1 x 3 in.) Microscope Slides |
| Height (English) | 1.37 in. |
| Height (Metric) | 35 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.