Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Premium Microscope Slide Box, 25-Place, Cork, Green

Catalog No. 14127545 Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
1.4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
14-127-545 1.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-545
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easily access slides with friction-fit cover

  • Lining and slots are numbered to correspond to the slide inventory sheet
  • Organize by Project and Date with pre-molded labeling area
  • Molded feet secure stacking for easy transport and storage
  • Designed to securely store slides in grooved slots
  • Available in multiple colors for project coding

Specifications

Type Slide Storage Box
Slide Capacity 25
Color Green
Depth (English) 3.5 in.
Height (English) 1.4 in.
Width (English) 5.6 in.
Lining Material Cork
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.