Learn More
Heathrow Scientific Premium Microscope Slide Box, 25-Place, Foam
Description
- Lining and slots are numbered to correspond to the slide inventory sheet
- Organize by 'Project' and 'Date' with pre-molded labeling area
- Molded feet secure stacking for easy transport and storage
- Designed to securely store slides in grooved slots
- Molded feet secure stacking for easy transport and storage
- Available in multiple colors for project coding
Specifications
Specifications
| Type | Microscope Slide Box |
| Slide Capacity | 25 |
| Closure Type | Friction Fit |
| Color | Red |
| Dimensions (L x W x H) | 5.6 x 3.5 x 1.4 in. (14.1 x 8.8 x 3.5 cm) |
| Lining Material | Foam |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.