Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Premium Plus MiniFlex Gel-Loading Tips

Catalog No. 05408153 Shop All Fisherbrand Products
Change view
Click to view available options
Shape:
Flat
Volume (Metric):
0.1 to 10 μL
Tip Style:
Gel Loading
Diameter (Metric) Outer:
0.17mm
0.57mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shape Volume (Metric) Tip Style Diameter (Metric) Outer
05-408-153 Flat 0.1 to 10 μL Gel Loading 0.57mm
05-408-152 Flat 0.1 to 10 μL Gel Loading 0.17mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-408-153
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for gel electrophoresis

  • Easily access bottom of narrow vessels and gel wells
  • Universal fit
  • Graduated marks for quick volume checks
  • Certified DNase-, RNase-, and human DNA-free

Match O.D. to Gel Thickness
  • Round 0.57mm O.D. tips are recommended for loading gels ≥0.6mm thick—great for SDS Page and 2-D gels
  • Flat tips are recommended for gels up to 0.4mm thick
  • Use flat 0.37mm O.D. tips for 0.4mm thick PAGE sequencing gels; flat 0.17mm tips for 0.2mm DNA sequencing gels
MiniFlex Tips
  • 0.1 to 10μL volume
  • Fit ultra-micro pipetters
  • 45mm long
  • 2μL graduation

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.1 to 10 μL
Color Clear
Length (English) 1.77 in.
Length (Metric) 4.5cm
Thickness ≥0.6mm
For Use With (Application) Gel electrophoresis
Diameter (Metric) Outer 0.57mm
Tip Style Gel Loading
Graduated Yes
Product Line Pierce
Material Polystyrene
Shape Flat
Graduations 2μL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.