Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Premium Plus Slide Box, 100 Place

Catalog No. 14127568 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Assorted
Blue
Green
Orange
Purple
Red
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-127-568 Assorted
14-127-567 Purple
14-127-566 Red
14-127-565 Green
14-127-564 Orange
14-127-563 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-127-568
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Premium Plus Slide Box's modern design for daily use is stylish with a wave surface texture. The slide box is easy to hold, increasing safety of sample transport with an EVA foam lined bottom of the box helping to hold slides securely in place and protect against damage. Its unique side storage can accommodate a pen, desiccant or other small items needed for working.

  • Slide rail design ensure a secure fit allowing easy placement and removal of slides.
  • Centrally positioned location numbering grid enables simple slide organization with easy viewing of location numbers.
  • Sliding lock provides secure storage with easily identified lock and unlock symbols.
  • 2 mm zip tie can be used for more secure storage.
  • Inventory card is removable and replaceable for trouble-free writing on flat surfaces.

Specifications

Type Slide Storage Box
Slide Capacity 100
Color Assorted
Compartments 100
Content And Storage Clean, dry place
Device Holds 100 Slides
Dimensions (L x W x H) 8.2 x 7.7 x 1.3 in.
For Use With (Application) Storage
Height (English) 1.3 in.
Height (Metric) 3.2 cm
Includes Inventory Card
Length (English) 8.2 in.
Length (Metric) 20.7 cm
Material ABS
Quantity 5 Pk.
Shape Rectangular
Width (English) 7.7 in.
Width (Metric) 19.5 cm
Lining Material EVA Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.