Learn More
Heathrow Scientific Premium Plus Slide Box, 100 place, translucent
Description
- Organize by 'project' and 'date' molded in on lid
- Inventory card index corresponds to slide numbers and is removable for trouble-free writing on flat surface
- Vibrant translucent colors are easy to identify and enable coding options
- Flexible storage, store vertically or horizontally to efficiently use space
- Molded feet allow secure horizontal stacking of multiple units
- Unique side storage can accommodate a pen, desiccant or other small items needed for working
- Hinged lid smoothly opens 180° sitting flat on surfaces and prevents misplacement
- EVA foam lines the bottom of the box helping to hold slides securely in place and protect against damage
- Stylish wave surface texture is easy to hold for safe sample transport
Specifications
Specifications
| Type | Slide Box |
| Slide Capacity | 100 |
| Closure Type | Sliding Latch |
| Color | Blue |
| Dimensions (L x W x H) | 8.2 x 7.7 x 1.3 in. (20.7 x 19.5 x 3.2 cm) |
| Material | ABS |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.