Learn More
Description
A passive safety engineered device (SED), fully protects the individual against needlestick injury at the time the venipuncture is terminated or interrupted.
- Activation via tube insertion
- Features automatic safety shield
- Position-guide on safety shield aids skin penetration visualization
- No blood splatter
- Color-coded cap for easy needle gauge identification
- Ergonomically designed with recessed thumb placement
- Activation and venipuncture termination simultaneously
- Cut away, flanged holder for low angle of insertion
- Simple and eco-friendly packaging
- Perforated device labeling
Specifications
Specifications
| Size | 22 G |
| Length (Metric) Needle | 31.75 mm |
| Sterility | Sterile |
| Length (English) Needle | 1.25 in. |
| Product Type | Safety Needle System |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.