Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QuietSite™ Premium Sound Barrier

Catalog No. 17720552 Shop All Justrite Safety Group Products
Change view
Click to view available options
Dimensions:
72 x 1 x 60 in.
96 x 1 x 60 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions
17-720-552 96 x 1 x 60 in.
17-720-550 72 x 1 x 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-720-552 Supplier QuietSite™ Supplier No. 26466
  • $1,175.00
    $1,044.65 / Each of 1

    Save $130.35

    11% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

QuietSite barriers combat noise by absorbing and reflecting the sound, reducing the perceived noise level.

  • Unique acoustic core absorbs noise and vinyl outer layer reflects noise
  • Foldable design for easy transportation and storage
  • Quickly and easily assembled by one person
  • Fire-resistant: Meets NFPA 701 Method 1
  • UV protected, water resistant and durable to stand up to harsh weather
  • Mount on standard link fence, scaffolding, or steel frame
  • Basic panel include grommets for simple installation
  • Premium panels feature hook and loop fasteners and magnets; eliminates gaps when overlapping panels
  • Ideal for both indoor and outdoor use

Specifications

Certifications/Compliance Helps comply with OSHA recommendations for noise reduction within work environments
Depth (English) 1 in.
Depth (Metric) 25.4 mm
Dimensions 96 x 1 x 60 in.
Product Type Noise Indicator
For Use With (Application) Offers temporary sound barriers as a solution to combat noise pollution on worksites.
For Use With (Equipment) Any loud equipment
Height (English) 60 in.
Height (Metric) 1.524 m
Includes 4 x 8 ft. Panel
Length (English) 96 in.
Length (Metric) 2.4384 m
Temperature Range (English) -40°F to 180°F
Temperature Range (Metric) -40°C to 118°C
Weight (English) 15 lb.
Weight (Metric) 6.80 kg
Width (English) 96 in.
Width (Metric) 2.44 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.