Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QuietSite™ Premium Sound Barrier Kit

Catalog No. 17720553 Shop All Justrite Safety Group Products
Change view
Click to view available options
Width (English):
73.5 in.
97.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
17-720-553 97.5 in.
17-720-551 73.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-720-553 Supplier QuietSite™ Supplier No. 26466KT
  • $1,588.00
    $1,412.65 / Each of 1

    Save $175.35

    11% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The QuietSite premium noise reduction barrier kit includes (1) premium 4 x 6 ft. panel, (1) metal frame kit and (1) metal base.

  • The premium noise reduction barrier kit includes (1) premium 4 x 6 ft. panel, (1) metal frame kit and (1) metal base.
  • Quickly link multiple panels together with integral magnets and hook and loop fasteners on each panel to create custom noise barrier wall sizes.
  • Ideal for both indoor and outdoor use, the PVC coated fabric construction is UV protected, water resistant and durable to stand up to harsh weather.
  • Panels are modular, versatile and easy to install for both temporary and permanent applications.
  • Foldable design for easy portable transportation and storage
  • Fire-resistant: Meets NFPA 701 Method 1

Specifications

Certifications/Compliance Helps comply with OSHA recommendations for noise reduction within work environments
Depth (English) 1.5 in.
Depth (Metric) 38.1 mm
Dimensions 97.5 x 1.5 x 48 in.
Product Type Noise Indicator
For Use With (Application) Offers temporary sound barriers as a solution to combat noise pollution on worksites.
For Use With (Equipment) Any loud equipment
Height (English) 48 in.
Height (Metric) 1.2192 m
Includes 4 x 8 ft. Panel, 1 metal frame kit, 1 base (foot)
Temperature Range (English) -40°F to 180°F
Temperature Range (Metric) -40°C to 118°C
Weight (English) 53 lb.
Weight (Metric) 24.04 kg
Width (English) 97.5 in.
Width (Metric) 2.48 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.