Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Premium Tissue Forceps 1X2 Teeth 5 in. German Steel

Catalog No. 13820074 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
12 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13-820-074 12 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-820-074
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Tissue forceps are specially designed to grasp tissue with minimal damage to the organic material.

Tissue forceps are specially designed to grasp tissue with minimal damage to the organic material. These tools are available in a variety of designs, lengths, and specific uses for laboratory procedures.

  • Stainless steel construction
  • 1 x 2 teeth grip tissue securely
  • Straight tips meet precisely
  • Easy to use
  • Can be sterilized by Gamme/ETO/autoclave methods

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type Tissue forceps
Autoclavable Autoclavable
Color Silver
Material Stainless Steel
For Use With (Application) Dissecting application
Latex Free Yes
Quantity 1
Size 4.75 in.
Teeth Count 1 x 2
Tip Style Fine Tip
Length (English) 4.75 in.
Length (Metric) 12 cm
Weight (Metric) 50 g
Electrical Requirements No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.