Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters PrepPAK Cartridge, C18, 125 Å, 55–105 μm, 47 mm X 300 mm

Catalog No. 50818765 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

PrepPAK columns are plastic compression cartridge segments that insert into the PrepPAK compression modules (holder sold separately) for use on liquid chromatography systems.

  • C18 chemistry for reversed phase separation.
  • Silica particle substrate with irregular shape.
  • Particle size: 55 to 105 μm.
  • Pore size: 125 Å.
  • Inner diameter: 47 mm; Length: 300 mm.
  • Radial-Pak column format.
  • Designed for HPLC preparative systems.
  • Maximum pressure: 600 psi (40 Bar).

Catalog No. 50-818-765 Supplier Waters Corp Supplier No. WAT025876
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PrepPAK columns are plastic compression cartridge segments that insert into the PrepPAK compression modules (holder sold separately) for use on liquid chromatography systems.

  • C18 chemistry for reversed phase separation.
  • Silica particle substrate with irregular shape.
  • Particle size: 55 to 105 μm.
  • Pore size: 125 Å.
  • Inner diameter: 47 mm; Length: 300 mm.
  • Radial-Pak column format.
  • Designed for HPLC preparative systems.
  • Maximum pressure: 600 psi (40 Bar).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.