Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, C18, 60Å, 6 μm, 8 mm X 100 mm

Catalog No. 50785222 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Nova-Pak HR C18 columns are silica-based, semi-preparative and preparative columns that are based on 6 μm particle technology. Compared to a 5 μm column, Nova-Pak HR columns offer higher resolution, more efficient separations, and faster chromatography.

  • Silica-based
  • Semi-preparative and preparative columns
  • 6 μm particle technology
  • Higher resolution
  • More efficient separations
  • Faster chromatography
  • C18 chemistry
  • Reversed phase separation mode
  • Spherical particle shape
  • Pore size 60 Å
  • Inner diameter 8 mm
  • Length 100 mm
  • Units per package 1

Catalog No. 50-785-222 Supplier Waters Corp Supplier No. WAT025843
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Nova-Pak HR C18 columns are silica-based, semi-preparative and preparative columns that are based on 6 μm particle technology. Compared to a 5 μm column, Nova-Pak HR columns offer higher resolution, more efficient separations, and faster chromatography.

  • Silica-based
  • Semi-preparative and preparative columns
  • 6 μm particle technology
  • Higher resolution
  • More efficient separations
  • Faster chromatography
  • C18 chemistry
  • Reversed phase separation mode
  • Spherical particle shape
  • Pore size 60 Å
  • Inner diameter 8 mm
  • Length 100 mm
  • Units per package 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.