Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Nova-Pak Column, Silica, Radial-Pak, 6 μm, 25 mm x 100 mm

Catalog No. 50785460 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Nova-Pak HR Silica columns are silica-based, semi-preparative and preparative columns that are based on 6 μm particle technology. Compared to a 5 μm column, Nova-Pak HR columns offer higher resolution, more efficient separations, and faster chromatography.

  • Chemistry: Silica
  • Separation mode: Normal-Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 1500 psi (100 Bar)
  • Not endcapped
  • Bonding technology: Silica
  • Low silanol activity
  • Particle shape: Spherical
  • Particle size: 6 μm
  • Pore size: 60 Å
  • Format: Radial-Pak column
  • Surface area: 120
  • System: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L3
  • Inner diameter: 25 mm
  • Length: 100 mm
  • Units per package: 1

Catalog No. 50-785-460 Supplier Waters Corp Supplier No. WAT038511
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Nova-Pak HR Silica columns are silica-based, semi-preparative and preparative columns that are based on 6 μm particle technology. Compared to a 5 μm column, Nova-Pak HR columns offer higher resolution, more efficient separations, and faster chromatography.

  • Chemistry: Silica
  • Separation mode: Normal-Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 1500 psi (100 Bar)
  • Not endcapped
  • Bonding technology: Silica
  • Low silanol activity
  • Particle shape: Spherical
  • Particle size: 6 μm
  • Pore size: 60 Å
  • Format: Radial-Pak column
  • Surface area: 120
  • System: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L3
  • Inner diameter: 25 mm
  • Length: 100 mm
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.