Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Radial-Pak Column, Nova-Pak Silica, 6 μm, 8 mm ID x 100 mm

Catalog No. 50785223 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These HR Silica columns are silica-based, semi-preparative and preparative columns that are based on 6 μm particle technology. Compared to a 5 μm column, HR columns offer higher resolution, more efficient separations, and faster chromatography.

  • Silica-based particle substrate and bonding technology.
  • Designed for semi- preparative and preparative applications.
  • Features 6 μm particle technology.
  • High resolution and efficient separations.
  • Faster chromatography.
  • Suitable for HPLC Preparative, LC/MS, and LC techniques.
  • Spherical particle shape.
  • pH range from 2 to 8.
  • Maximum temperature: 45 °C.
  • Maximum pressure: 1500 psi (100 bar).
  • High silanol activity.
  • 60 Å pore diameter.
  • Radial-Pak format.
  • 8 mm inner diameter.
  • 100 mm length.

Catalog No. 50-785-223 Supplier Waters Corp Supplier No. WAT025844
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These HR Silica columns are silica-based, semi-preparative and preparative columns that are based on 6 μm particle technology. Compared to a 5 μm column, HR columns offer higher resolution, more efficient separations, and faster chromatography.

  • Silica-based particle substrate and bonding technology.
  • Designed for semi- preparative and preparative applications.
  • Features 6 μm particle technology.
  • High resolution and efficient separations.
  • Faster chromatography.
  • Suitable for HPLC Preparative, LC/MS, and LC techniques.
  • Spherical particle shape.
  • pH range from 2 to 8.
  • Maximum temperature: 45 °C.
  • Maximum pressure: 1500 psi (100 bar).
  • High silanol activity.
  • 60 Å pore diameter.
  • Radial-Pak format.
  • 8 mm inner diameter.
  • 100 mm length.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.