Learn More
MilliporeSigma™ Supelco™ Preppy™ Vacuum Manifold Collection Rack
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Description | For use with 2 mL (12 mm OD x 32 mm H) or 4 mL (15 mm OD x 45 mm H) vials |
| For Use With (Application) | Food and Beverages |
| For Use With (Equipment) | Preppy Vacuum Manifold |
| Product Line | Preppy |
| Type | SPE Accessory |
Preppy is a trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.