Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Preprinted KVA Markers, Legend: 37 1/2

Catalog No. 19108527 Shop All Brady Corporation Products
Change view
Click to view available options
Adhesive Type:
Acrylic, Permanent
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adhesive Type
19-108-527 Acrylic, Permanent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-108-527 Supplier Brady™ Supplier No. 50016
Add to Cart
Add to Cart

Help determine the KVA classification of pole-mounted transformers

  • Made from Engineering Grade B-997 Bradylite Reflective material
  • Special cold temperature adhesive can be applied at temperature as low as -10°F (-27°C)
  • With slit liner for easy application
  • 11 standard legends available

Specifications

Adhesive Type Acrylic, Permanent
Color Black, Yellow
Format Die-cut
Material Reflective Sheeting (B-997)
Product Type Preprinted KVA Marker
Display Text Legend: 37-1/2
For Use With (Application) Labeling in Low Light Conditions
Size (English) 3.25 x 2.875 in. (W x H)
Size (Metric) 8.25 x 7.3 cm (W x H)
Height (English) Character 2.5 in.
Height (Metric) Character 6.35 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.