Learn More
Description
- Made from Engineering Grade B-997 Bradylite Reflective material
- Special cold temperature adhesive can be applied at temperature as low as -10°F (-27°C)
- With slit liner for easy application
- 11 standard legends available
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent |
| Color | Black, Yellow |
| Finish | Gloss |
| Format | Die-cut |
| Material | Reflective Sheeting (B-997) |
| Product Type | Preprinted KVA Marker |
| Display Text | Legend: 50 |
| For Use With (Application) | Labeling in Low Light Conditions |
| Size (English) | 3.25 x 2.875 in. (W x H) |
| Size (Metric) | 8.25 x 7.3 cm (W x H) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.