Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caresfield Preprinted Label - White Tape
SDP

Catalog No. 22246078
Change view
Click to view available options
Dimensions (L x W):
500 x 0.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-246-078 500 x 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-246-078 Supplier Caresfield Supplier No. 11522
Add to Cart
Add to Cart

Laboratory alert label communicates important medical and patient information.

  • Suitable for general labeling and identification needs

Specifications

Autoclavable Not Autoclavable
Color Capability Multicolor
Adhesive Type Acrylic
Coating None
Color White
Finish Matte
Format Roll
Print Technology None
Product Type Custom Labels
Sterility Non-sterile
Languages English
Latex Free Yes
No. per Pack 6 Roll/Cs.
Resolution 203 dpi
Shape Rectangle with Rounded Corners
Dimensions (L x W) 500 x 0.5 in.
Length (English) 500 in.
Width (English) 0.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.