Learn More
Description
- Heavy-duty polypropylene
- Immobilizing tabs allow tubes to be stored securely and ensure that the caps stay locked in place
- 28 numbered locations for easy identification of samples
- Raised handle allows rack to be lifted without agitating samples
- Steam autoclavable at 121°C (250°F)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Microtubes (1.5 to 2 mL) |
| Material | Polypropylene |
| Positions | 28 |
| Shape | Round |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Length (Metric) | 178 mm |
| Product Type | Microcentrifuge Tube Rack |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
