Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ALICAT SCIENTIFIC PRESSURE CONTROLLER 0-1000

Catalog No. NC3735576
Encompass

  • Pressure range: 0-1000 PSIG
  • Pressure type: Gauge
  • Display: TFT color
  • Electrical connection: DB9M
  • Accuracy: ±0.125% of full scale (primary)
  • Repeatability: ±0.08% of full scale (primary)
  • Response time: 50-100 ms
  • Control range: 0.01 – 100% of full scale
  • Fluid compatibility: Non-corrosive and certain corrosive fluids/gases
  • Wetted materials: Stainless steels, Elgiloy, Brass
  • Communication protocols: RS-232 Serial, Modbus RTU, Analog (4-20 mA, 0-10 Vdc)
  • Power requirements: 12–24 Vdc, 250 mA
  • Warranty: Limited lifetime warranty
  • Display update rate: 10 Hz
  • Digital data update rate: 40 Hz at 19200 Baud

Catalog No. NC3735576 Supplier ALICAT SCIENTIFIC Supplier No. PC1000PSIGTFTDB9MPCA3
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Pressure range: 0-1000 PSIG
  • Pressure type: Gauge
  • Display: TFT color
  • Electrical connection: DB9M
  • Accuracy: ±0.125% of full scale (primary)
  • Repeatability: ±0.08% of full scale (primary)
  • Response time: 50-100 ms
  • Control range: 0.01 – 100% of full scale
  • Fluid compatibility: Non-corrosive and certain corrosive fluids/gases
  • Wetted materials: Stainless steels, Elgiloy, Brass
  • Communication protocols: RS-232 Serial, Modbus RTU, Analog (4-20 mA, 0-10 Vdc)
  • Power requirements: 12–24 Vdc, 250 mA
  • Warranty: Limited lifetime warranty
  • Display update rate: 10 Hz
  • Digital data update rate: 40 Hz at 19200 Baud

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.