Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ PressurePro 95kPa Compliant Transport Bags
SDP

Catalog No. 21520236
Change view
Click to view available options
Dimensions (L x W):
8 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
21-520-236 8 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-520-236 Supplier Cenmed™ Supplier No. CENMED 1835000
Add to Cart
Add to Cart

These bags are designed to meet stringent pressure compliance standards, ensuring the safe transportation of sensitive contents. Whether for medical samples, pharmaceuticals, or research materials, these bags offer security and reliability. Equipped with a barcode for efficient tracking.

  • PressurePro 95kPa Compliant Bags: These bags are designed to meet the stringent pressure standards, ensuring safety and compliance.
  • Generous Size: Measuring 8 x 10 in., these bags provide ample space for your needs.
  • Efficient Tracking: Each bag comes equipped with a barcode for streamlined tracking and inventory management.
  • Enhanced Safety: PressurePro bags are engineered to maintain their integrity under pressure, reducing the risk of leaks or contamination.
  • Compliance Assurance: These bags meet the 95 kPa pressure standards, making them ideal for use in medical, pharmaceutical, and laboratory settings.
  • Durable Construction: Crafted from high-quality materials, these bags are built to last and withstand rigorous use.
  • Wide Range of Applications: Whether you're storing samples, transporting sensitive materials, or conducting experiments, PressurePro bags are up to the task.
  • Barcode Convenience: The integrated barcode simplifies inventory management, reducing errors and saving time.
  • Quality Assurance: Our bags undergo strict quality control measures to ensure they meet the highest industry standards.

Specifications

Autoclavable Autoclavable
Closure Type 2 Round Wires
Color Transparent
Disposable Reusable
Material Polyester
Sterility Non-sterile
Latex Free No
Dimensions (L x W) 8 x 10 in.
Length (English) 8 in.
Width (English) 10 in.
Product Type General Purpose Bag
Length (Metric) 20.32 cm
Width (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.