Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDI™ Prevantics™ Antiseptic Products

Catalog No. 23100112
Encompass
Change view
Click to view available options
Quantity:
100 Pk.
30 Pk.
3000 Cs.
50 Pk.
500 Cs.
Product Type:
Antiseptic Skin Swab
Antiseptic Skin Swabstick
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
23-100-112 30 Pk. Antiseptic Skin Swabstick
23-100-114 500 Cs. Antiseptic Skin Swabstick
23-100-110 100 Pk. Antiseptic Skin Swab
23-100-111 50 Pk. Antiseptic Skin Swabstick
23-100-113 3000 Cs. Antiseptic Skin Swabstick
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 23-100-112 Supplier PDI™ Supplier No. S41950
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The first FDA-approved 3.15% chlorhexidine gluconate and 70% isopropyl alcohol skin antiseptic

  • Premoistened, ready to use applicators contain no glass and do not require activation before use
  • Swabsticks feature unique two sided applicators for easy prepping around joints, interdigital areas and skin folds
  • Swabstick and Maxi Swabstick approved for pre-operative or pre-injection applications and clinically proven to have persistent antimicrobial activity up for up to 7 days

Compliance

Meet skin antisepsis guidelines from CDC (Centers for Disease Control and Prevention) and APIC (Association for Professionals in Infection Control and Epidemiology).

Specifications

Product Type Antiseptic Skin Swabstick
Certifications/Compliance FDA
Composition Chlorhexidine 3.15% w/v, Isopropyl Alcohol 70% v/v
For Use With (Application) For pre-operative or pre-injection skin antisepsis
Quantity 30 Pk.
Volume (English) 0.05 oz.
Volume (Metric) 1.6 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.