Learn More
Description
Measure, explore volume and make comparisons of solids and liquids with this sturdy bucket balance with lids.
- Removable, calibrated, clear buckets hold solids or up to 400mL of liquid
- Easy-pour spout makes measuring liquids easy
- Lids can be used as platforms
- Built-in drawer is perfect for storing weights
- Dimensions: 16.5L × 6.5W × 6 in.H (41.3 × 16.3 × 15cm)
Specifications
Specifications
| Grade | K to 8 |
| Height (English) | 6 in. |
| Height (Metric) | 15.24 cm |
| Includes | Removable lid |
| Width (English) | 6.5 in. |
| Width (Metric) | 16.51 cm |
| Capacity | 13.52 oz., 0.4 L |
| Type | Primary Bucket Balance |
| Grade Level | Elementary, Intermediate - Middle School |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
