Learn More
Brady™ Open 1 in. Core, Ink-Side-Out Black Printer Ribbon, R6407
Shop All Brady Corporation ProductsDescription
- One-color ribbon for printing a single color onto a label
- R6400 Series Resin Formulation offers superior chemical and abrasion resistance when printed on the appropriate label material from Brady™
- Recommended for use with materials designed to resist chemicals, such as B-492 Frozen Surface Polyester and B-481 Chemical Resistant Polyester
- Combine Brady label materials with their recommended ribbon series for superior legend performance
- Abrasion-Resistant, Chemical-Resistant
- Ribbon Formulation Type: Resin
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | BradyPrinter PR Plus Series Label Printer, BBP72 Label Printer, Brady X Plus II Series Label Machine, Brady MVP Plus Series, Tagus Thermal Transfer Printer |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Length (English) | 984 ft. |
| Width (English) | 4.33 in. |
| Width (Metric) | 64.9986 mm |
| Dimensions (L x W) | Core Dia: 1 in. |
| Autoclavable | Not Autoclavable |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.