Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ PrintMate™ AS Cassette Printer

Catalog No. a83800006 Shop All Epredia Products
Change view
Click to view available options
Product Type:
Cassette Printer
Cassette Printing System
Capacity:
150 Cassettes
450 Cassettes
900 Cassettes
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Capacity
A83800006 Cassette Printing System 900 Cassettes
A83800001 Cassette Printer 150 Cassettes
A83800002 Cassette Printer 450 Cassettes
A83800003 Cassette Printer 900 Cassettes
A83800004 Cassette Printing System 150 Cassettes
A83800005 Cassette Printing System 450 Cassettes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. A83800006 Supplier Epredia™ Supplier No. A83800006
Only null left
Add to Cart
Add to Cart
Request a Quote

The small footprint of the Epredia™ SlideMateTM AS Slide Printer brings the convenience of on-demand slide printing directly to the microtome. The SlideMate AS Slide Printer drastically reduces the chance for patient identification errors by allowing the laboratory to print accurate information at the moment the slide is required.

Highlights:
  • Prints each cassette in 10 seconds or less
  • Small footprint allows the printer to fit easily next to the grossing station
  • Print only the cassettes you need, right at the point of use
  • Print barcodes on cassettes to automate downstream processes
  • Eliminate manual handwriting processes

Specifications

Description PrintMate AS 900 Cassette Printing System
Product Type Cassette Printing System
Electrical Requirements 100/240 VAC, 50/60 Hz, 150 VA (512 BTU/h)
Capacity 900 Cassettes
Includes PrintMate AS

USB cable

Power cable

12 cassette hoppers

One roll of tape (installed)

Epredia™ LabWriter™ software CD

Operator guide

All-in-one PC

Digital imager
Width (English) 17 in.
Width (Metric) 43.5 cm
Depth (English) 15 in.
Depth (Metric) 38 cm
Height (English) 11.4 in.
Height (Metric) 29 cm
Weight (English) 31 lb.
Weight (Metric) 14 kg
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.