Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Large Ball Valve Lockout Device, 2 to 8 in.

Catalog No. 19103899 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
Green
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-899 Blue
19-103-900 Green
19-103-901 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-103-899 Supplier Brady™ Supplier No. BS08ABU
Add to Cart
Add to Cart

Patented design and ultra-tough polypropylene material make these devices the best choice to assuredly lock out your ball valves.

  • Large Ball Valve Lockout Device locks out pipes 2 in. to 8 in. in Dia.
  • Ultra-tough polypropylene resists temperatures from 0° to 175°F (-18° to 79°C)
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Product Type Valve Lockout Device
Color Blue
Quantity 1 Ea.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.