Learn More
Description
- Binder helps keep material safety data sheets readily available for quick, easy access
- Durable polyethylene cover protects material safety data sheets
- Includes a 36 in. chain and a pair of sheet lifters
- Binder is yellow with red writing
Specifications
Specifications
| Product Type | MSDS Binder |
| Includes | Polyethylene cover, 91.4cm (36 in.) chain, pair of sheet lifters |
| No. of Pages | Holds 600 sheets |
| Material | Polyethylene |
| Color | Red on Yellow |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.