Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Prism Safety Glasses

Catalog No. 18072073
Change view
Click to view available options
Lens Coating:
Anti-fog, Scratch-resistant
Scratch-resistant
Lens Tint:
Clear
Silver Flash
Smoke
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating Lens Tint
18-072-073 Anti-fog, Scratch-resistant Smoke
18-072-072 Scratch-resistant Silver Flash
18-072-071 Anti-fog, Scratch-resistant Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 18-072-073 Supplier Bollé Safety Supplier No. 40058
Add to Cart
Add to Cart
This item is not returnable. View return policy

Prism safety glasses have a durable PC frame, offers excellent protection at a great value

  • Fully recyclable rimless polycarbonate frame with no metal parts
  • High contour (9 base) dual lens with 180° distortion free viewing and superior optical quality
  • High impact 2.2 mm polycarbonate lens
  • Optimal fit, ultra-lightweight frame
  • Dielectric, non-conductive frame
  • 99.99% UVA/UVB light absorption

Specifications

Lens Coating Anti-fog, Scratch-resistant
Width (Metric) 7 cm
Height (Metric) 5 cm
Height (English) 2 in.
Shape Rectangular
Width (English) 2.75 in.
Certifications/Compliance ANSI Z87+
Lens Tint Smoke
Product Type Safety Glasses
Frame Color Translucent
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UVA and UVB
Frame Type Rimless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.