Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CooperSurgical Prism TransWarmer™ Infant Transport Mattress

Catalog No. 22024650
Encompass_Preferred
Change view
Click to view available options
Quantity:
6 Case
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-024650 6 Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-024650 Supplier CooperSurgical Supplier No. 20421

missing translation for 'validMainframeMsg'

Provides instant heat for transporting neonatal patients

  • Helps prevent hypothermia by providing heat at a temperature of 40° C (104° F) for up to two hours
  • Made of clear, flexible, laminated nylon and soft, non-woven material
  • Pack contains food-grade sodium acetate, gel and water
  • Activates instantly by flexing stainless-steel disc
  • Gelatinous texture and soft surface makes it easy to create a nest that allows for comfort and containment of neonatal patients while optimizing positioning and flexing

Specifications

Actuation Stainless Steel flex-disc
Width (English) 16 in.
For Use With (Application) Provides instant heat for transporting neonatal patients, prevent hypothermia by providing heat at a temperature of 40°C for up to two Hours
Length (English) 10 in.
Length (Metric) 25.4cm
Includes Food-grade Sodium Acetate, gel and Water
Material Laminated Nylon and Nonwoven
Dimensions (L x W) 10 x 16 in. (25.4 x 40.46cm)
Width (Metric) 40.46cm
Product Type Infant Transport Mattress
Temperature (Metric) Maximum 40°C
Temperature (English) Maximum 104°F
Quantity 6 Case
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.